Beli automatic transfer switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Switch Automatic Transfer (Saklar Pemindah Otomatis)Deskripsi:This TA10D2S0323TPE is a low voltage power transfer switch used in industrial and commercial buildings, data centers, healthcare facilities and transportation industry. The rated operational voltage(Ue) is 220VAC@50/60Hz. This change source is AC-33B utilization category. The rated current(Ie) can be loaded 32A(Ie) at 60℃, with 32-100A frame. The front has an inbuilt rotary display module which can be used for local control and setting, controlled by rotary/dip switch. This transfer switch provided 3 contact positions to the front by mechanical and electrical indication. It can be fixed on the Din rail or plate and position it inside of power distribution cabinet. It also has some optional accessories in terms of different application scenes. This 2poles version is 306mm(width)x145mm(height)x94.5mm(depth). It is compliant with standard IEC 60947-6-1, and certified by CE/CB/CCC. It is suitable for power transfer of life safety loads like Fire-fighting equipment, Smoke Extract Fans, Sprinkler pumps, emergency lights etc.
- DV Switch Automatic Transfer (ATS)Deskripsi:Automatic Transfer Switch (Motorized COS). Good safety, high reliability.atribut:
- Legend Plate: I - O - II
- Pole : 4
- Fort Automatic Transfer Switch (Saklar Pemindah/ATS)atribut:
- Name Plate: I-O-I
- Pole : 4
- Socomec Switch Automatic Transfer ATyS g (ATS)Deskripsi:Automatic Changeover Switch.ATyS g is a range of three-phase automatic changeover switches with positive break indication. They incorporate all the functions offered by the ATyS d, as well as functions intended for transformer/generator applications. In automatic mode they enable the monitoring of, and the on load changeover switching between, two power supply sources, inaccordance with the parameters configured via four potentiometers and four DIP switches. They are intended for use in low voltage power systems where interruption of the load supply is acceptable during transfer.atribut:
- No. of Pole: 4P
- Chint Residual Current Circuit Breaker with Overcurrent Protection (RCBO/Pemutus Arus Sisa)atribut:
- Breaking Capacity (kA): 6
- Frequency (Hz): 50/60
- Tripping Curve: C
- Compliant standard: IEC61009-1
- ABB Switch Automatic Transfer (ATS)Deskripsi:OXB800E3S4QB AUTOMATIC TRANSFER SWITCHThe all-new TruONE is the world’s first true purpose-built automatic transfer switch, engineered to incorporate switch and controller in one seamless unit.Performance tested beyond standard requirements, TruONE stands ready to ensure the steady delivery of critical power at all times.Its self-contained design reduces the number of wires and connections, which speeds installation and minimizes the potential for connection failures to ensure best-in-class reliability.Its predictive maintenance and modular components reduce downtime and service costs. And its advanced connectivity is ready for the future.Every TruONE features a wide voltage range from 200 to 480 VAC (with +/-20% tolerance), reducing the need to stock multiple SKUs, reducing inventory and saving space in the warehouse.Main characteristics of this particular TruONE type:Open style ATS, delayed transition type I-O-II operation, Level 4 controller (Touch)atribut:
- Degree of Protection: Front IP20
- Fourth Pole Position: Left and Right Side
- Fourth Pole Type: Switched - Simultaneous Function
- Handle Type: Direct mounted handle
- Number of Poles: 4
- Pollution Degree: 3
- Position of Line Terminals: Supplies on Bottom - Load on Top
- Rated Frequency (Hz): Main Circuit 50-60
- Rated Insulation Voltage (V) : 1000
- Rated Operational Voltage (V): Main Circuit 200-480 AC
- Chint Automatic Transfer Switch NXZB Series (ATS)atribut:
- Poles: 4P
- ATS Frame: NXZB-63
- Rated Current (A): 63
- Breaking Capacity (kA): 10
- Rated Operational Voltage (V): 400
- Certifications: CCC, CE, KEMA
- Compliant Standards: IEC 60947-1; IEC 60947-2; IEC 60947-6-1
- Utilization Category: AC-33iB
- EMKO Automatic Transfer Switching Controller (ATS)Deskripsi:Automatic transfer control panel (ATS), Turkish/English language selection, 8 conf. possible digital input, 2x config. selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 8x Configurable digital, Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator - Trans-Cable.USB, USB communication cable is optional.
- Socomec Switch Automatic Transfer Atys Sd 4P (ATS)Deskripsi:ATyS s family of “remotely operated transfer switching equipment” (RTSE) are designed for use in power systems for the safe transfer of a load supply between a normal and an alternate source. The changeover is done in open transition and with minimum supply interruption during transfer ensuring full compliance with IEC 60947-6-1, GB 14048-11 and other international TSE standards as listed.atribut:
- No. of Poles: 4P
- Socomec Switch Change Over 4X (Saklar Pemindah/COS)atribut:
- No. of Poles: 4P
- ABB Switch Automatic Transfer (ATS)Deskripsi:Automatic Transfer Switch Device Ats021 Without Dialogue For Controller On Multi Voltage
- Socomec Switch Automatic Transfer ATyS r (ATS)Deskripsi:Motorised Changeover Switches.ATyS r are 3 or 4 Pole remotely operated motorised transfer switches with positive break indication.They enable the on-load transfer of two three-phase power supplies via remote volt-free contacts, from either an external automatic controller, using pulse logic, or a switch.They are intended for use in low voltage power system where interruption of the load supply is acceptable during transfer.The ATyS r are compatible with our ATyS C30 external controllers (for mains/ mains and mains/ genset application) and ATyS C40 Controllers (for genset/genset applications).atribut:
- No. of Pole: 4P
- Schneider Electric Switch Automatic Transfer - TransferPacT Active (Saklar)Deskripsi:This TA10D2L0323TPE is a low voltage power transfer switch used in industrial and commercial buildings, data centers, healthcare facilities and transportation industry. The rated operational voltage(Ue) is 220VAC@50/60Hz. This change source is AC-33B utilization category. The rated current(Ie) can be loaded 32A(Ie) at 60℃, with 32-100A frame. The front has a inbuit LCD display module which is used for displaying status and alarm setting, and control by push button. This transfer switch provided 3 contact postion to the front by mechanical and electrical indication. It can be fixed on the Din rail or plate and position it inside of power distribution cabinet. It also has some optional accessories in terms of different application scene. This 2poles version is 306mm(width)x145mm(height)x94.5mm(depth). It is compliance with standard IEC 60947-6-1, and certified by CE/CB/CCC. It is suitable for power transfer of life safety loads like Fire-fighting equipment, Smoke Extract Fans, Sprinkler pumps,emergency lights etc.atribut:
- Contact Position Indicator: Yes
- Device Application: Change source of supply
- Display Type: LCD screen
- Downside Connection: Screwed
- Mounting Mode: Fixed
- Network Frequency (Hz): 50/60
- Number of Contact Position: 3
- Operating Mode: Automatic; Manual
- Signal Contacts Composition: 1 NO + 2 NC; 1 NC + 2 NO; 2 NO
- Suitability For Isolation: Yes
- Transfer Switch Class: PC
- Upside Connection: Screwed
- Schneider Electric Compact INS Switch-Disconnector (Sakelar Pemisah)atribut:
- Product Name: Compact INS
- Socomec Switch Automatic Trasnfer (Saklar Pemindah/ATS)Deskripsi:ATyS r and ATyS d are 3 or 4 pole remotely operated motorised transfer switches with positive break indication. They enable the on-load transfer of two three-phase power supplies via remote volt-free contacts, from either an external automatic controller, using pulse logic, or a switch. They are intended for use in low voltage power systems where interruption of the load supply is acceptable during transfer.atribut:
- No. of Poles: 4P
- DV Switch Automatic Transfer Double Power (Saklar)atribut:
- Current Rate (A): 63
- Legend Plate: I - O - II
- Pole : 4
Daftar Harga automatic transfer switch Terbaru October 2026
| Schneider Electric Switch Automatic Transfer (Saklar Pemindah Otomatis) | Rp16.999.900 |
| DV Switch Automatic Transfer (ATS) | Rp2.399.900 |
| Fort Automatic Transfer Switch (Saklar Pemindah/ATS) | Rp2.899.900 |
| Socomec Switch Automatic Transfer ATyS g (ATS) | Rp36.999.900 |
| Chint Residual Current Circuit Breaker with Overcurrent Protection (RCBO/Pemutus Arus Sisa) | Rp169.900 |
| ABB Switch Automatic Transfer (ATS) | Rp33.999.900 |
| Chint Automatic Transfer Switch NXZB Series (ATS) | Rp3.899.900 |
| EMKO Automatic Transfer Switching Controller (ATS) | Rp2.599.900 |
| Socomec Switch Automatic Transfer Atys Sd 4P (ATS) | Rp8.099.900 |
| Socomec Switch Change Over 4X (Saklar Pemindah/COS) | Rp6.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/r7P111963979-1.jpg)
/ivP105169679-3.jpg)
/i5P103842653-2.jpeg)
/deP105284482-1.jpg)
/b8P109165404-1.jpg)
/3iP106985126-1.jpg)
/fqP109164566-1.jpg)
/2lP103242093-1.jpg)
/4nP103521167-1.jpg)
/5eP103521194-2.jpg)
/32P103196110-1.jpg)
/p7P105428907-1.jpg)
/cnP105284455-1.jpg)
/0cP111963012-1.jpg)
/exP102073537-66.jpg)
/3mP103521130-1.jpg)


/obP109134875-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)